Shop All Fiberglass Angles
Fibergrate
Angle, ISOFR, Gray, 3/8 In T, 3 In Leg, 10 Ft
Mfr # 870540
Zoro # G0725051
product price: $248.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$248.99
Free 30-Day Returns
Key Features
- Material Fiberglass
- Angle 90 Degrees
- Color Dark Gray
- Length 10 ft
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 870540
- Zoro # G0725051
- Country of Origin Multiple
- Category Fiberglass Angles
Dimensions
Length | 10 ft |
Leg Length | 3 in |
Length Tolerance | +/-0.094 in |
Leg Length Tolerance | +/-0.094 in |
Overall Length | 10 ft |
Outside Leg Length | 3 in |
Inside Leg Length | 2 5/8 in |
Description
Fiberglass Angle, Material Fiberglass, Leg Length 3 in, Leg Thickness 3/8 in, Angle 90 Degrees , Overall Length 10 ft, Color Dark Gray, Mechanical Finish Polished, Leg Inside Corner Shape Square, Leg Length Tolerance +/-0.094 in, Leg Thickness Tolerance +/-0.010 in, Length Tolerance +/-0.094 in, Maximum Temperature 150 Degrees F, Tensile Strength 30,000 psi, Resin Type ISOFR, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, Series Dynaform, Type Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.015", Pk20 (MSD015-20)
- ZORO SELECT Felt Strip, F13, 3/8 In T, 1 1/2 x 120 In (2FKH8)
- ONLINEMETALS 20 ga. (0.0359") Carbon Steel Sheet A1008 Cold Roll (12780)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0310x1ID, Pk10 (25215)
- FIBERGRATE Angle, ISOFR, Gray, 3/8 In T, 4 In Leg, 10 Ft (870560)
- FIBERGRATE Angle, ISOFR, Gray, 3/8 In T, 6 In Leg, 10 Ft (870580)
- FIBERGRATE Angle, ISOFR, Gray, 1/4Tx1 1/2 In Leg, 10 Ft (870510)
- FIBERGRATE Angle, ISOFR, Gray, 1/8 In T, 1 In Leg, 10 Ft (870500)
- FIBERGRATE Angle, ISOFR, Gray, 3/8 In Th, 3 In Leg, 5 Ft (870440)
- FIBERGRATE Angle, ISOFR, Gray, 1/2 In T, 4 In Leg, 10 Ft (870570)
- FIBERGRATE Angle, ISOFR, Gray, 1/8 Th, 1 x1 In Leg, 5 Ft (870400)
- Fibergrate Fiberglass Angles