Shop All Fiberglass Angles
Fibergrate
Angle, ISOFR, Gray, 1/4 In T, 2 In Leg, 10 Ft
Mfr # 870520
Zoro # G3094865
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$99.69
Free 30-Day Returns
Key Features
- Material Fiberglass
- Angle 90 Degrees
- Color Dark Gray
- Length 10 ft
- Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fibergrate
- MFR # 870520
- Zoro # G3094865
- Country of Origin Multiple
- Category Fiberglass Angles
Dimensions
Length | 10 ft |
Leg Length | 2 in |
Leg Length Tolerance | +/-0.094 in |
Length Tolerance | +/-0.094 in |
Outside Leg Length | 2 in |
Overall Length | 10 ft |
Inside Leg Length | 1 3/4 in |
Description
Fiberglass Angle, Material Fiberglass, Leg Length 2 in, Leg Thickness 1/4 in, Angle 90 Degrees , Overall Length 10 ft, Color Dark Gray, Mechanical Finish Polished, Leg Inside Corner Shape Square, Leg Length Tolerance +/-0.094 in, Leg Thickness Tolerance +/-0.010 in, Length Tolerance +/-0.094 in, Maximum Temperature 150 Degrees F, Tensile Strength 30,000 psi, Resin Type ISOFR, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, Series Dynaform, Type Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Plate 316, 24 in Overall W (316 SS0.024x24x481)
- ZORO SELECT Rod, Steel, 4140, 1/2 In Dia x1 Ft L (2HKN2)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Carbon Steel Angle A36 Hot Rolled (9913)
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In T, 3 In Leg, 10 Ft (870530)
- FIBERGRATE Angle, ISOFR, Gray, 1/4Tx1 1/2 In Leg, 10 Ft (870510)
- FIBERGRATE Angle, ISOFR, Gray, 3/8 In Th, 4 In Leg, 5 Ft (870460)
- FIBERGRATE Angle, VEFR, 1/4 In T, 2x1 1/2 In Leg, 20 Ft (871040)
- FIBERGRATE Angle, ISOFR, Gray, 1/2 In Th, 4 In Leg, 5 Ft (870470)
- FIBERGRATE Angle, ISOFR, Gray, 1/2 In T, 4 In Leg, 10 Ft (870570)
- FIBERGRATE Angle, ISOFR, Gray, 1/4Tx1 1/2 In Legs, 5 Ft (870410)
- Fibergrate Fiberglass Angles