Shop All Fiberglass Sheets
Fibergrate
Access Floor Pedestal, 8-1/2 to 11-1/2
Mfr # 879310
Zoro # G7379057
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Min. Height 8 1/2 in
- Max. Height 11 1/2 in
- Load Capacity 150 lb/sq ft
- Base Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fibergrate
- MFR # 879310
- Zoro # G7379057
- Country of Origin Multiple
- Category Fiberglass Sheets
Dimensions
Min. Height | 8 1/2 in |
Max. Height | 11 1/2 in |
Base Dia. | 5 in |
Base Diameter | 5 in |
Minimum Height | 8 1/2 in |
Maximum Height | 11 1/2 in |
Details
Item | Access Floor Pedestal |
Material | Fiberglass |
Load Capacity | 150 lb/sq ft |
For Use With | Fibergate(R) Access Floor Panels |
Max. Temp. | 140 Degrees F |
Maximum Temperature | 140 Degrees F |
Description
Access Floor Pedestal, Material Fiberglass, Type Access Floor Pedestal, Maximum Height 11 1/2 in, Minimum Height 8 1/2 in, For Use With Fibergate(R) Access Floor Panels, Base Diameter 5 in, Load Capacity 150 lb/sq ft, Maximum Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 2" W (18F.875X2-24)
- ZORO SELECT White PTFE Sheet Stock 24" L x 24" W x 1/8" Thick (BULK-PS-PTFE-711)
- ZORO SELECT Oil Hard Drill Rod, O1, 9/64, 0.1406 In (O1D9646)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 3/8" Dia. (22JM55)
- FIBERGRATE FiberPlate, Vinyl Ester, Gry, 1/4 x48x48 In (4ATH4)
- FIBERGRATE Access Floor Pedestal, 6-1/2 to 9-1/4 (879300)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/8 x 48 x48 In (4ATF1)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/2 x 12 x12 In (4ATE5)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.01in, Grn (SFR4NA.010X36.000X48.000)
- STI 36 X 41 Composite Sheet (CS3641)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.078in, Grn (SFR4NA.078X36.000X48.000)
- Fibergrate Fiberglass Sheets