Shop All Fiberglass Sheets
Fibergrate
Access Floor Pedestal, 6-1/2 to 9-1/4
Mfr # 879300
Zoro # G4335606
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Min. Height 6 1/2 in
- Max. Height 9 1/4 in
- Load Capacity 150 lb/sq ft
- For Use With Fibergate(R) Access Floor Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fibergrate
- MFR # 879300
- Zoro # G4335606
- Country of Origin Multiple
- Category Fiberglass Sheets
Dimensions
Min. Height | 6 1/2 in |
Max. Height | 9 1/4 in |
Base Dia. | 5 in |
Maximum Height | 9 1/4 in |
Minimum Height | 6 1/2 in |
Base Diameter | 5 in |
Details
Item | Access Floor Pedestal |
Material | Fiberglass |
Load Capacity | 150 lb/sq ft |
For Use With | Fibergate(R) Access Floor Panels |
Max. Temp. | 140 Degrees F |
Maximum Temperature | 140 Degrees F |
Description
Access Floor Pedestal, Material Fiberglass, Type Adjustable Access Floor Pedestal, Maximum Height 9 1/4 in, Minimum Height 6 1/2 in, For Use With Fibergate(R) Access Floor Panels, Base Diameter 5 in, Load Capacity 150 lb/sq ft, Maximum Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 6061, 1 5/8 In Dia x 1 Ft L (61R1.625-12)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1 x 120 In (2FHT4)
- ZORO SELECT Rubber Sheet, Gum, 1/4"Thick, 36"x12", 40A (BULK-RS-NAT40-12)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 72 in L. (14469_72_0)
- FIBERGRATE FiberPlate, Vinyl Ester, Gry, 1/4 x48x48 In (4ATH4)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/2 x 12 x12 In (4ATE5)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/8 x 48 x48 In (4ATF1)
- FIBERGRATE Access Floor Pedestal, 8-1/2 to 11-1/2 (879310)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.015in, Grn (SFR4NA.015X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.078in, Grn (SFR4NA.078X36.000X48.000)
- Fibergrate Fiberglass Sheets