Shop All Electrical Boxes
Fiberglassbox
Electrical Box, 16 cu in, Wall Box, 1 Gang, Fiberglass
Mfr # 9361-ESK
Zoro # G806884108
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 cu in
- Box Type Wall Box
- Number of Gangs 1
- Material Fiberglass
- Width 2-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiberglassbox
- MFR # 9361-ESK
- Zoro # G806884108
- UPC # 85339105923
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 2-3/8 in |
Depth | 2-7/8 in |
Height | 3-1/4 in |
Details
Item | Electrical Box |
Capacity | 16 cu in |
Box Type | Wall Box |
Number of Gangs | 1 |
Material | Fiberglass |
Color | Off-White |
Volume | 16 cu. in. |
Box Features | Metal ears, Snap bracket, Speed "K" nonmetallic clamps |
Additional Materials | Galvanized steel brackets and plated carbon steel fasteners, Polyvinyl chloride clamps |
Mounting Description | Snap bracket/metal ears wall compression |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Enclosure, HC, 400A; 600A; 800A; 1200A (HC4268WP)
- GE GE In-Wall Digital Countdown Timer, Push Button, 4hr, No Neutral Wire (CFL) (15318)
- NVENT ERICO Ground Rod Connector, Hammer Lock, Copper (EHL58C1K)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (4FRE4)
- STEEL CITY Electrical Box, 31 cu in, Floor Box, 1 Gang, Steel, Rectangular (61 W)
- KILLARK Electrical Box, 18 cu in, FST Box, 1 Gang, Malleable Iron, Rectangular (FST-2M)
- BELL OUTDOOR Weatherproof Electrical Box, 36 cu in, Double Gang, 2 Gang, Aluminum, Square (5388-0)
- RACO Electrical Box, 47.8 cu in, Wall Box, 3 Gang, Steel, Rectangular (686)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron (FDX-1-100)
- RACO Electrical Box, 22.5 cu in, Masonry Box, 1 Gang, Steel, Rectangular (695)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FD Box, 1 Gang, Stainless Steel (S60700FD00)
- Fiberglassbox Electrical Boxes