Shop All Sledges
Fiberglass Innovations
Sledge Hammer, 32" Fiberglass Handle, 8 lb. Head
Mfr # S1
Zoro # G4797642
product price: $91.45
/ea
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 8 lb
- Head Material Forged Steel
- Overall Length 34 in
- Handle Material Fiberglass
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiberglass Innovations
- MFR # S1
- Zoro # G4797642
- UPC # 018371502689
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 34 in |
Face Diameter | 4 1/4 in |
Head Length | 5 in |
Head Width | 3 in |
Details
Item | Double Face Sledge Hammer |
Head Weight | 8 lb |
Head Material | Forged Steel |
Handle Material | Fiberglass |
Handle Design | Ergonomic |
Tether Capable | Tether Capable |
Handle Color | Yellow |
Head Color | Black |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Double Face Sledge Hammer, Handle Material Fiberglass, Head Material Forged Steel, Head Weight 8 lb, Face Diameter 4 1/4 in, Overall Length 34 in, Handle Color Yellow, Head Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-7/16in Size (W-677)
- MILWAUKEE TOOL Milwaukee 48030200 Vacuum Hose Adapter for Miter Saws 695020, 695520 (48-03-0200)
- KLEIN TOOLS Pocket-Sized Knife Sharpener (44151)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points (45208)
- MARTIN TOOLS SPROCKET & GEAR HAMMER SLEDGE 6 LB (MTS846H)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 8 Lb. Head, 20836 (20836)
- GROZ Handle Sledge Hammers, 12 lb., 36" (34519)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Orange Fiberglass Handle, 8 lb. Head (SLO-8-36)
- WILTON Soft Face Sledge, 8 lb, 38 In, Rubber/Steel (40836)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 2-1/2 Lb. Head (20212)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Wood (AM3BRWG)
- Fiberglass Innovations Hammers and Striking Tools