Shop All Sledges
Fiberglass Innovations
Double Face Sledge Hammer, 14"FiberglassHandle, 2.5 lb.Head
Mfr # S31
Zoro # G4627743
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 2 1/2 lb
- Head Material Forged Steel
- Overall Length 14 in
- Handle Material Fiberglass
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiberglass Innovations
- MFR # S31
- Zoro # G4627743
- UPC # 018371502726
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 14 in |
Face Diameter | 2 1/2 in |
Head Length | 3 in |
Head Width | 2 in |
Details
Item | Double Face Sledge Hammer |
Head Weight | 2 1/2 lb |
Head Material | Forged Steel |
Handle Material | Fiberglass |
Handle Design | Ergonomic |
Tether Capable | Tether Capable |
Head Color | Black |
Handle Color | Yellow |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Double Face Sledge Hammer, Handle Material Fiberglass, Head Material Forged Steel, Head Weight 2 1/2 lb, Face Diameter 2 1/2 in, Overall Length 14 in, Handle Color Yellow, Head Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® 47057 812 12" 2" Capacity Aluminum Straight Pipe Wrench (47057)
- URREA Screwdriver Set, 10Pc R Series (JBU03)
- KRAFT TOOL Stainless Steel Curb Tool, 3/4"R Curb/Gu (CF651)
- CMT Roundover Bit, 1/4-Inch Shank, 1/8-Inch Radius, Carbide-Tipped (838.190.11)
- CS UNITEC Non Sparking Hammer, Sledge, 3 lbs, Aluminum Bronze (EX104U-0300A)
- ESTWING 10 lb. Head, 36" Length Hickory Handle Sledge Hammer (ESH-1036W)
- HOMECARE 10 Lb. Hammer Sledge W-Fbg Handle (HO112330)
- COUNCIL TOOL Drilling Hammer, 4 lbs., 10 In L (PR4)
- AMERICAN HAMMER Sledge Hammer, 10 lb., 32 In, Fiberglass (AM10CUFG)
- WILTON Sledge Hammer, 12 lb., 30 In, Rubber/Steel (21230)
- VULCAN Hammer Sledg 10Lb Hd Fbg Hdl36 (34499)
- Fiberglass Innovations Hammers and Striking Tools