Shop All Stretch Wrap
This Product is Discontinued
Fiberfix
Repair Wrap, Black, Fiberglass, 60" L, 2" W (Discontinued)
Mfr # 38250
Zoro # G5103861
This Product is Discontinued
Key Features
- Includes Gloves, Putty, Vinyl Wrap
- Width 2"
- Length 50"
- Color Black
- Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiberfix
- MFR # 38250
- Zoro # G5103861
- Country of Origin China
- Category Stretch Wrap
Dimensions
Width | 2" |
Length | 50" |
Size | 2 in x 50 in |
Details
Includes | Gloves, Putty, Vinyl Wrap |
Item | Repair Wrap |
Color | Black |
Material | Fiberglass |
Curing Time | 5 min. |
Performance Temp. Range | -30 Degrees to 300 Degrees F |
Temp. Range | -30 Degrees to 300 Degrees F |
Line Pressure | 200 psi |
Tensile Strength (PSI) | 1500 |
Full Cure | 1 hr |
Tensile Strength | 1,500 psi |
Type | Fiberglass Wrap |
Description
Repair Wrap, Includes Gloves, Putty, Vinyl Wrap, Material Fiberglass
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.