Shop All Plumbing Parts
This Product is Discontinued
Fiberfix
Repair Wrap, 4inx60in (Discontinued)
Mfr # 38401
Zoro # G9986751
This Product is Discontinued
Key Features
- Size 4" x 60"
- Material Fiberglass
- Line Pressure 60 psi
- Performance Temp. Range -30 Degrees to 300 Degrees F
- Tensile Strength 1500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiberfix
- MFR # 38401
- Zoro # G9986751
- UPC # 857101004020
- Country of Origin China
- Category Plumbing Parts
Dimensions
Size | 4" x 60" |
Length | 60" |
Width | 4" |
Details
Material | Fiberglass |
Line Pressure | 60 psi |
Item | Repair Wrap |
Performance Temp. Range | -30 Degrees to 300 Degrees F |
Tensile Strength | 1500 psi |
Full Cure | 10 to 15 minutes |
Color | Black |
Includes | Gloves, Sandpaper, Moist Towlet, Vinyl Wrap |
For Use On | Broken Items |
Description
Repair Wrap, For Use On Broken Items, Includes Gloves, Moist Towlet, Sandpaper, Vinyl Wrap, Material Fiberglass
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.