Shop All Pipe Thread Sealants
This Product is Discontinued
Fiberfix
Pipe Repair Kit, Fiberglass, 8" L x 3/32" W (Discontinued)
Mfr # 39000
Zoro # G3919358
This Product is Discontinued
Key Features
- Color Clear
- Material Fiberglass
- Temp. Range -30 Degrees to 300 Degrees F
- Type Fiberglass Wrap
- Includes (3) Wraps, Gloves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiberfix
- MFR # 39000
- Zoro # G3919358
- UPC # 857101004969
- Country of Origin Switzerland
- Category Pipe Thread Sealants
Dimensions
Width | 3/32 in |
Length | 8 in |
Details
Color | Clear |
Material | Fiberglass |
Temp. Range | -30 Degrees to 300 Degrees F |
Type | Fiberglass Wrap |
Item | Pipe Repair Kit |
Includes | (3) Wraps, Gloves |
Line Pressure (PSI) | 200 psi |
Curing Time | 5 min |
Tensile Strength (PSI) | 1,500 psi |
Heat Resistant (Deg. F) | 300 Degrees F |
Description
Pipe Repair Kit, Material Fiberglass, Color Clear, Includes (3) Wraps, Gloves
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.