Fiberduck

Sorbents, Oil, 4 PK


product price: $167.99
/pk 4, $42.00/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 10 ft.
  • Width 10 ft.
  • Fluids Absorbed Oil
  • Height 8"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 10 ft.
Width 10 ft.
Height 8"

Details

Item Sorbents
Fluids Absorbed Oil

Description

Boom,Oil-Only,8 In. x 10 ft.,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.