Fiberduck

Absorbent Roll, MW, Oil-Only, 15" x 150 ft.


product price: $65.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 150 ft.
  • Width 150 ft.
  • Fluids Absorbed Oil-Only
  • Absorbency Weight Medium
  • Height 15"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 150 ft.
Width 150 ft.
Height 15"

Details

Item Sorbents
Fluids Absorbed Oil-Only
Absorbency Weight Medium

Description

Absorbent Roll,MW,Oil-Only,15 In. x 150 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.