Shop All Patio Umbrellas
Fiberbuilt
Plastic Umbrella Base Up To 50Lb, Blk, 16"
Mfr # PB16K
Zoro # G4563004
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fiberbuilt
- MFR # PB16K
- Zoro # G4563004
- UPC # 847998011058
- Country of Origin China
- Category Patio Umbrellas
Details
Item | Plastic Umbrlla Base Up To 50lb.,Blk,16 |
Color | Black |
Weight | 50 lb. |
Description
Plastic Umbrlla Base Up To 50lb.,Blk,16 In.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Pulley, Idler - 2.75 OD (1726348SM)
- SCOTTS 20" 14A Tiller (TC71420S)
- NEW FARM Splice-It Fence Hi-Tensile (SS5)
- LOGO BRANDS Ole Miss Halftime Lunch Cooler (176-55H)
- FIBERBUILT Market Umbrella 8Rib Push Up Cb, Green, 7.5ft. (7MPUCB-4637)
- FIBERBUILT Garden Tlt Umbrella Crnk Cb, Brgndy, 7.5Ft (7GCRCB-T-BURGUNDY)
- FIBERBUILT Garden Umbrella Crank Cb, Beige, 7.5 ft. (7GCRCB-BEIGE)
- FIBERBUILT Market Umbrella 8Rib Push Up, Natural, 7.5 ft. (7MPUK-4604)
- LIVING ACCENTS 9 ft. Tiltable Sage Market Umbrella (UM90G31OBD-02)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Sunflower Yellow (194061020791)
- PURE GARDEN 10 Ft Offset Umbrella with Base, Hunter Green (50-LG1038)
- Fiberbuilt Patio Furniture