Shop All Patio Umbrellas
Fiberbuilt
Lucya Umbrella 8Rib Push Up, Natural White, 8ft.
Mfr # 8LPUCB-8605
Zoro # G4569417
product price: $861.00
/ea
Free Shipping & Returns
$861.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiberbuilt
- MFR # 8LPUCB-8605
- Zoro # G4569417
- Country of Origin United States
- Category Patio Umbrellas
Details
Item | Lucya Umbrella 8Rib PushUp,Ntrl Wht,8ft. |
Color | Natural |
Description
Lucya Umbrella 8Rib PushUp,Ntrl Wht,8ft.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED SYSTEMS TECHNOLOGY High-Pressure Spray Guns (13.901.151)
- AGRI-FAB 45 Gallon Tow Sprayer, Poly Resin Tank, 60 in Hose Length (45-0589)
- MTD Flywheel (951-10805)
- DIXON Type B Female, with MNPT, 6" (FCM3126)
- FIBERBUILT Garden Umbrella Crank Cb, Beige, 7.5 ft. (7GCRCB-BEIGE)
- FIBERBUILT Market Umbrella 8Rib Push Up Cb, Green, 7.5ft. (7MPUCB-4637)
- FIBERBUILT Market Umbrella 8Rib Push Up, Natural, 7.5 ft. (7MPUK-4604)
- LIVING ACCENTS 9 ft. Tiltable Royal Blue Market Umbrella (UM90BKOBD34RB)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95" H, Sunbrella Fabric, Tuscan (194061009970)
- VILLACERA 10-Foot Offset Patio Umbrella, Green (83-OUT5412)
- CALIFORNIA UMBRELLA 6' Grove Series Wood Pole Hardwood Ribs Sunbrella Sunflower Yellow (194061338247)
- Fiberbuilt Patio Umbrellas