Shop All Wash Stations
Fiat Products
Wall Mount Mount, 4 Hole, White, Laundry Tub
Mfr # LTDII100
Zoro # G3783348
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Mounting Type Wall Mount
- Color White
- Overall Length 24 in
- Overall Width 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiat Products
- MFR # LTDII100
- Zoro # G3783348
- UPC # 088754056573
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 24 in |
Overall Width | 40 in |
Overall Height | 13 7/8 in |
Bowl Size | 18 5/8 in x 18 5/8 in |
Bowl Depth | 13 3/8 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 1 3/8 in |
Back Splash Height | 1/2 in |
Side Splash Height | 1/2 in |
Bowl Width | 18 5/8 in |
Bowl Length | 18 5/8 in |
Description
Laundry Tub, ADA Compliance No, Back Splash Height 1/2 in, Bowl Depth 13 3/8 in, Square, Bowl Size 18 5/8 in x 18 5/8 in, White, Drain Opening 1 in, Faucet Hole Dia. 1 3/8 in, Faucet Installation Style Centerset, Widespread, Faucet Mounting Centers 4 in, 8 in, High Gloss, Mounting Location - Faucet Deck, Wall, No. of Bowls 2, Number of Faucet Holes 4, Overall Height 13 7/8 in, Overall Length 24 in, Overall Width 40 in, Fiat Products, Serv-A-Sink(R) Series, Side Splash Height 1/2 in, Molded Stone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 1/2" MNPT x FNPT SS Hex Reducing Bushing (4307000240)
- ZORO SELECT 6" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800600CG1000)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2161)
- KOHLER FLUSH VALVE SEALCLASS5&6 (GP1059291)
- KOHLER Brockway 3 Wash Sink With Drillings (3200-0)
- MUSTEE Combo Laundry Tub, 33x18x23.5 (12C)
- SANI-LAV Wall Mount, 4 Hole, Sensor, Silver, Wash Station (58WBL)
- ACORN CONTROLS Spray Nozzle, Male, Washfountains (2998-016-000)
- ACORN CONTROLS Hand-Wash Station (EPS1015-CS-F40)
- SANI-LAV Wall Mount, 3 Hole, Battery Sensor, Stainless, Wash Station (56WBL)
- AMERICAN STANDARD Wall Mount, 2 Hole, White/Black, Utility Sink (7695008.020)
- Fiat Products Wash Stations