Shop All Utility Sinks
Fiat Products
Strainer Plate, SS, Mop Sink Part
Mfr # 1453BB000
Zoro # G3547807
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18 ga. 304 Stainless Steel
- Application Terrazzo Sinks with 3 in Opening dia
- For Use With Recommended Part for Mop Service Basin
- Length (In.) 5 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiat Products
- MFR # 1453BB000
- Zoro # G3547807
- Country of Origin United States
- Category Utility Sinks
Dimensions
Length (In.) | 5 5/16 in |
Details
Material | 18 ga. 304 Stainless Steel |
Application | Terrazzo Sinks with 3 in Opening dia |
For Use With | Recommended Part for Mop Service Basin |
Item | Sink Strainer |
Description
Sink Strainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL 3-1/2 " Dia., HDPE, Black Finish, Trap Seal, Drain Seal (97043)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW1)
- DELTA Delta Pilar Spray Assembly, Pull-Down (RP53210RB)
- AMERICAN STANDARD 1.6 gpf, Manual Flush Valve, 1" IPS Inlet (6147161.002)
- FIAT PRODUCTS 24 in W x 24 in L x 10 in H, Molded Stone, Mop Sink Kit (MSBIDTG2424100)
- FIAT PRODUCTS 24 in W x 24 in L x 12 in H, Mop Sink (TSBC1610501)
- FIAT PRODUCTS 21-1/2" W x 23" L x 33-1/2" H, Floor Mount, Compression Molded Stone (FL1100)
- FIAT PRODUCTS 24 in W x 24 in L x 12 in H, Terrazzo, Mop Sink (TSB100501)
- FIAT PRODUCTS 24 in W x 24 in L x 12 in H, Mop Sink (TSB3000501)
- ELKAY Elkay NSF Sink, 1-Compartment, 16L x 20W Bowl, 12 Deep, 18 Left Drainboard (E1C16X20-L-18X)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Thermoplastic Utility Sink (040 US6000)
- Fiat Products Utility Sinks