Shop All Whirlpools Tubs
Fiat Products
Shower Floor, White, 42" x 42" Size, 6"H
Mfr # 4242WL100
Zoro # G3921290
product price: $263.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Drain Location Center
- Rough-In (In.) 42 x 42
- Depth (In.) 42 in
- Height (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiat Products
- MFR # 4242WL100
- Zoro # G3921290
- UPC # 088754076229
- Country of Origin United States
- Category Whirlpools Tubs
Dimensions
Depth (In.) | 42 in |
Height (In.) | 6 in |
Width (In.) | 42 in |
Size (In.) | 42 x 42 |
Base Height | 6 in |
Threshold Height | 5 in |
Base Depth | 42 in |
Base Size | 42 in x 42 in |
Base Width | 42 in |
Manufacturers Warranty Length | 1 yr |
Description
Shower Base, Base Height 6 in, Base Size 42 in x 42 in, White, Drain Connection 2 in, Drain Location Center, Floor Material Molded Stone, Floor Shape Square, Fiat, Rough-In 21 1/8 in x 21 1/8 in, Cascade Series, Shower Base, Threshold Height 5 in, Threshold Style Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID One-Stop Plumbing Wrench (27023)
- ZORO SELECT NylonTubing, 5/32" ID, 1/4" OD, 100 Ft. (1523-150250)
- TELEDYNE LAARS Re0013000 Flow Switch For (RE0013000)
- GRUVLOK Coupling, Ductile Iron, 5 x 4 in, Grooved (0390028785)
- EAGO EAGO AM152ETL-5 5 ft Clear Rectangular Acrylic Whirlpool Bathtub (AM152ETL-5)
- AMERICAN STANDARD Safe-T-Heater, Whirlpool Tubs (9075120)
- KOHLER Devonshire 5' Flexjet Wp, Rh Aprn W/Ht (1357-HR-0)
- KOHLER Tea-For-Two 5.5' Spa Whirlpool (856-AH-0)
- EAGO 5Ft Sgl Person Corner White Acrylic Whirlpool Bath Tub - Drain on Left (AM161-L)
- MEDITUB MediTub Step-In 30 x 60 Left Drain White Whirlpool Step-In Bathtub (3060SILWH)
- KOHLER Devonshire 5' Flexjet Wp, Lh Aprn W/Ht (1357-HL-0)
- Fiat Products Whirlpools Tubs