Shop All Whirlpools Tubs
Fiat Products
Shower Floor, White, 36" x 36" Sz, 5-7/8" H
Mfr # 36WL100
Zoro # G3921327
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Drain Location Center
- Width (In.) 36 in
- Rough-In (In.) 36 x 36
- Connection 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiat Products
- MFR # 36WL100
- Zoro # G3921327
- UPC # 088754030580
- Country of Origin United States
- Category Whirlpools Tubs
Dimensions
Width (In.) | 36 in |
Depth (In.) | 36 in |
Size (In.) | 36 x 36 |
Height (In.) | 5 7/8 in |
Threshold Height | 4 3/4 in |
Base Height | 5 7/8 in |
Base Depth | 36 in |
Manufacturers Warranty Length | 1 yr |
Base Size | 36 in x 36 in |
Base Width | 36 in |
Description
Shower Base, Base Height 5 7/8 in, Base Size 36 in x 36 in, White, Drain Connection 2 in, Drain Location Center, Floor Material Molded Stone, Floor Shape Square, Fiat, Rough-In 18 3/16 in x 18 1/8 in, Cascade Series, Shower Base, Threshold Height 4 3/4 in, Threshold Style Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" x 1" x 1" NOM C Copper Reducing Tee (611RR 11/2X1X1)
- WESTBRASS 1/2" x 4" IPS pipe nipple in Matte Black (D12104-62)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 20, 10 psi (800-Y02-10)
- LEGEND VALVE 2" T-400 NO LEAD GATE VALVE (104-468NL)
- KOHLER Flexjet Whirlpool Trim Kit With Six Jets (9696-AF)
- MEDITUB MediTub Step-In 30 x 60 Left Drain White Whirlpool Step-In Bathtub (3060SILWH)
- AMERICAN STANDARD Deep Soak Whirlpool Bathtub, Rh, White (2425VC-RHO.020)
- AMERICAN STANDARD Safe-T-Heater, Whirlpool Tubs (9075120)
- KOHLER Archer Heated Bbm 60X30 Wp Lh Ia (1947-XGHLA-0)
- KOHLER Devonshire 5' Flexjet Wp, Lh Aprn W/Ht (1357-HL-0)
- KOHLER Flexjet Whirlpool Trim Kit With Eight Jets (9698-PB)
- Fiat Products Whirlpools Tubs