Shop All Whirlpools Tubs
Fiat Products
Shower Floor, Terrazzo, 42" x 42" Size, 4"H
Mfr # 42MFT081
Zoro # G3921281
product price: $746.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$746.99
Free 30-Day Returns
Key Features
- Color Black, White
- Drain Location Center
- Type Single Threshold
- Size (In.) 42 x 42
- Height (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiat Products
- MFR # 42MFT081
- Zoro # G3921281
- UPC # 088754061690
- Country of Origin United States
- Category Whirlpools Tubs
Dimensions
Size (In.) | 42 x 42 |
Height (In.) | 4 in |
Depth (In.) | 42 in |
Width (In.) | 42 in |
Threshold Height | 3 in |
Base Size | 42 in x 42 in |
Base Depth | 42 in |
Base Height | 4 in |
Manufacturers Warranty Length | 1 yr |
Base Width | 42 in |
Description
Shower Base, Base Height 4 in, Base Size 42 in x 42 in, Black, White, Drain Connection 2 in, Drain Location Center, Floor Material Terrazzo, Floor Shape Square, Fiat, Rough-In 16 in x 18 in, Monterey Series, Shower Base, Threshold Height 3 in, Threshold Style Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Nipple, Polypropylene, 1-1/4" x 1", Schedule 80, 300 psi Max Pressure (RN125-100)
- ZORO SELECT 1" MNPT SS Square Head Plug (4307002160)
- ANVIL MNPT, Malleable Iron Square Head Plug, Class 125 (0318902681)
- ZORO SELECT 4" x 3" Butt Weld T304 SS Concentric Reducer (V31W4.0X3.0)
- FIAT PRODUCTS Shower Floor, White, 36" x 36" Sz, 5-7/8" H (36WL100)
- AMERICAN STANDARD Deep Soak Whirlpool Bathtub, Lh, White (2425VC-LHO.020)
- KOHLER Mariposa 6' Whirlpool, W/Apron, Lh (1257-LA-0)
- MEDITUB MediTub Step-In 30 x 60 Left Drain White Whirlpool Step-In Bathtub (3060SILWH)
- AMERICAN STANDARD Whirlpool Tub, EverClean, Evolution, White (2422VC.020)
- AMERICAN STANDARD Deep Soak Whirlpool Bathtub, Rh, White (2425VC-RHO.020)
- EAGO 5Ft Sgl Person Corner White Acrylic Whirlpool Bath Tub - Drain on Left (AM161-L)
- Fiat Products Whirlpools Tubs