Shop All Whirlpools Tubs
Fiat Products
Shower Floor, Terrazzo, 30" x 30" Size, 4"H
Mfr # 30MFT081
Zoro # G3921150
product price: $496.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$496.99
Free 30-Day Returns
Key Features
- Color Black, White
- Drain Location Center
- Size (In.) 30 x 30
- Standards cUPC
- Height (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiat Products
- MFR # 30MFT081
- Zoro # G3921150
- UPC # 088754032089
- Country of Origin United States
- Category Whirlpools Tubs
Dimensions
Size (In.) | 30 x 30 |
Height (In.) | 4 in |
Width (In.) | 30 in |
Depth (In.) | 30 in |
Base Size | 30 in x 30 in |
Threshold Height | 3 in |
Base Depth | 30 in |
Base Width | 30 in |
Base Height | 4 in |
Manufacturers Warranty Length | 1 yr |
Description
Shower Base, Base Height 4 in, Base Size 30 in x 30 in, Black, White, Drain Connection 2 in, Drain Location Center, Floor Material Terrazzo, Floor Shape Square, Fiat, Rough-In 15 in x 15 in, Monterey Series, Shower Base, Threshold Height 3 in, Threshold Style Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Automatic Flush Valve Retrofit Kit (ZERK-U-EWS-TM)
- BECK 4" Close Black Pipe Nipple Sch 80 (0332652205)
- SLOAN Flush Valve Accessory H541Awh Rep Kit Exp H500/600 Os Con Stop (3308855)
- ZORO SELECT Universal Stopper, White, Pipe 1-3/8" dia. (30401)
- FIAT PRODUCTS Shower Floor, White, 36" x 36" Sz, 5-7/8" H (36WL100)
- AMERICAN STANDARD Deep Soak Whirlpool Bathtub, Lh, White (2425VC-LHO.020)
- KOHLER Devonshire 5' Flexjet Wp, Rh Aprn W/Ht (1357-HR-0)
- KOHLER Flexjet Whirlpool Trim Kit With Six Jets (9696-AF)
- EAGO 5Ft Sgl Person Corner White Acrylic Whirlpool Bath Tub - Drain on Left (AM161-L)
- EAGO 5Ft Clear Rnded Corner Acrylic Whirlpool Bathtub for Two (AM197ETL)
- AMERICAN STANDARD Corner Whirlpool Tub, 54x54", White (6060VC.020)
- Fiat Products Whirlpools Tubs