Shop All Whirlpools Tubs
Fiat Products
Shower Floor, Polyester, 36" x 36" Size
Mfr # ADAF3636100
Zoro # G3921318
product price: $799.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Drain Location Center
- Type Single Threshold
- Rough-In (In.) 36 x 36
- Standards cUPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiat Products
- MFR # ADAF3636100
- Zoro # G3921318
- UPC # 088754068521
- Country of Origin United States
- Category Whirlpools Tubs
Dimensions
Width (In.) | 39 in |
Size (In.) | 36 x 36 |
Depth (In.) | 38 1/2 in |
Height (In.) | 6 3/4 in |
Base Depth | 38 1/2 in |
Base Height | 6 3/4 in |
Base Size | 39 in x 38 1/2 in |
Base Width | 39 in |
Threshold Height | 2 in |
Manufacturers Warranty Length | 1 yr |
Description
Shower Base, Base Height 6 3/4 in, Base Size 39 in x 38 1/2 in, White, Drain Connection 2 in, Drain Location Center, Floor Material Polyester, Floor Shape Rectangle, Fiat, Rough-In 36 in x 36 in, Galaxy Series, Shower Base, Threshold Height 2 in, Threshold Style Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 2-1/2" Self Stick Hanger W/Washer (100 Pack) Pk (IHSS-250-12KP)
- KINGSTON BRASS DTL5303A7 Tub Drain Stopper with Overflow Plate Replacement Trim Kit (DTL5303A7)
- ASCO 24V DC Polymide, Polyphenylene Ether Solenoid Valve, Normally Open, 3/4 in Pipe Size (K212A044S0100F1)
- ZORO SELECT Flexible Coupling, For Pipe Size 5" x 2" (1056-52)
- EAGO 6Ft Right Corner Acrylic White Whirlpool Bathtub for Two (AM124ETL-R)
- KOHLER Mariposa 5.5 Wp Int Apn Usa Lh 120V Heat (1224-HL-0)
- EAGO EAGO AM152ETL-5 5 ft Clear Rectangular Acrylic Whirlpool Bathtub (AM152ETL-5)
- KOHLER Flexjet Whirlpool Trim Kit With Six Jets (9696-7)
- KOHLER Archer Heated Bbm 60X30 Wp, Di (1947-XHGH-0)
- AMERICAN STANDARD Safe-T-Heater, Whirlpool Tubs (9075120)
- KOHLER Mariposa 6' Wpool 120V Usa Di Heat, Cust (1257-HB-0)
- Fiat Products Whirlpools Tubs