Shop All Sink Repair Parts
Fiat Products
Mop Hanger, SS, 22ga, 24In W, Wall Mount
Mfr # 889CC000
Zoro # G3623611
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Overall Length (In.) 2 in
- Overall Width (In.) 24 in
- Includes Mounting Hardware
- Overall Height (In.) 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiat Products
- MFR # 889CC000
- Zoro # G3623611
- UPC # 088754033192
- Country of Origin United States
- Category Sink Repair Parts
Dimensions
Overall Length (In.) | 2 in |
Overall Width (In.) | 24 in |
Overall Height (In.) | 3 3/8 in |
Details
Item | Mop Hanger |
Material of Construction | Stainless Steel |
Includes | Mounting Hardware |
Color/Finish | Stainless Steel |
Gauge | 22 |
For Use With | Mop Service Basins |
Mounting Type | Wall |
Accessory Type | Mop Hanger |
Description
Mop Hanger, For Use With Mop Service Basins
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO T-Line Strainer, 3/4", FNPT, 80Mesh, Black (LST075-80)
- CASTELLO USA Alpine 48" Wall Mounted Blue Vanity Base with Brushed Nickel Handles (CB-MC-48BLU-BN-VBO)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Bar Sink, Drop-In Mount, 0 Hole, Lustrous Satin Finish (LR15170)
- WOODWARD FAB Round Tube Die, 1 in. dia., 3 in. CLR (WFBDT1X3)
- BK RESOURCES Knee Valve O.C. Single Pedal, Chrome Plated (BKSPKV-G)
- ZURN Jp1996-Hh - Hose And Hose Bracket (JP1996-HH)
- ZORO SELECT Strainer, Twist and Lock, 1-1/2 In. NPSM (1PPF6)
- KOHLER Stainless Steel Sink Strainer With Tailpiece (8813-CP)
- KOHLER P-Trap With Tubing Outlet, 1-1/4" X 1-1/ (9018-BN)
- JONES STEPHENS Stamped Strainer, Brushed Nickel, 4-1/4" (C6089BN)
- PERFECT PUTTY Sink Strainer, Satin Brushed Nickel (59-3152)
- Fiat Products Sink Repair Parts