Shop All Sink Repair Parts
Fiat Products
Hose/Hanger, SS/Rubber, 22ga, 6In, Wall Mnt
Mfr # 832AA000
Zoro # G3622017
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel and Rubber
- Overall Length (In.) 6 in
- Overall Width (In.) 3 in
- Overall Height (In.) 2 in
- Includes Mounting Hardware and 31 in Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiat Products
- MFR # 832AA000
- Zoro # G3622017
- UPC # 088754126870
- Country of Origin United States
- Category Sink Repair Parts
Dimensions
Overall Length (In.) | 6 in |
Overall Width (In.) | 3 in |
Overall Height (In.) | 2 in |
Details
Item | Hose and Hanger Combo |
Material of Construction | Stainless Steel and Rubber |
Includes | Mounting Hardware and 31 in Hose |
Gauge | 22 |
Color/Finish | Stainless Steel |
Mounting Type | Wall |
For Use With | Mop Faucets |
Accessory Type | Hose and Hanger Combo |
Description
Hose and Hanger Combo, For Use With Mop Faucets, Gauge 22, Includes Mounting Hardware and 31 in Hose, Mounting Type Wall
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch Male Thread x Slip PVC Adapter SCH 40 (8113166)
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 2 In (31500048014000)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, Extension (1PNT2)
- TYGOPRENE Tygoprene(R) XL-60 Tubing, 1/2 in, 50 Ft (AN800038)
- FIAT PRODUCTS Mop Hanger, SS, 22ga, 24In W, Wall Mount (889CC000)
- ADVANCE TABCO Eyewash Attachement (K-170)
- ELKAY SS, 18-3/4x16-5/8x1" Bottom Grid (LKWOBG2118SS)
- KINDRED Sink Grid W/Rear Drain (FGD75)
- BLANCO Stainless Steel Sink Grid (Formera Equal Double) (237143)
- ADVANCE TABCO Replacement Knee Valve Assembly (K-104)
- ZORO SELECT Foot Pedal Valve (K-103)
- Fiat Products Sink Repair Parts