Shop All Shower & Bathtub Parts
Fiat Products
60x34" Shower Base Single Threshold
Mfr # 6034MFTR081
Zoro # G2124626
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$734.99
Free 30-Day Returns
Key Features
- Type Single Threshold
- Material of Construction Terrazzo
- Depth (In.) 34 in
- Mounting Type Floor
- Color Black, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fiat Products
- MFR # 6034MFTR081
- Zoro # G2124626
- UPC # 088754033291
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 34 in |
Size (In.) | 60 x 34 x 4 |
Height (In.) | 4 in |
Width (In.) | 60 in |
Base Depth | 34 in |
Base Height | 4 in |
Base Width | 60 in |
Threshold Height | 3 in |
Manufacturers Warranty Length | 1 yr |
Base Size | 60 in x 34 in |
Description
Shower Base, Base Height 4 in, Base Size 60 in x 34 in, Black, White, Drain Connection 2 in, Drain Location Center, Floor Material Terrazzo, Floor Shape Rectangle, Fiat, Rough-In 30 in x 17 in, Monterey Series, Shower Base, Threshold Height 3 in, Threshold Style Single
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 2-1/2" Black Pipe Nipple Sch 80 (40803)
- JAY R. SMITH MANUFACTURING Nickel Bronze, Grate, Sanitary Drains (3140NBG)
- ZORO SELECT 5/8" Flare Brass Gas Ball Valve Inline (G-GBVF-58)
- CHICAGO VALVES AND CONTROLS Actuated 8", Butterfly Valve, Lug, Ductile Iron Body, SR (P55L2612080SR80)
- FIAT PRODUCTS 60x32x4" Terrazzo Shower Base Single Threshold (6032MFTR081)
- FIAT PRODUCTS 36x32x4" Terrazzo Shower Base Single Threshold (3632MFTR081)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17064)
- PRIME-LINE 193659 Shower Door Bottom Hook Guide - Gray, 2PK (130989)
- DELTA Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/3S Integ Dvrtr Ss (T27859-SS)
- KOHLER Mastershower 60" Metal Shower Hose (9514-BN)
- DELTA Delta BathSafety, 36", Transitional Decor (41736)
- Fiat Products Shower & Bathtub Parts