Shop All Shower & Bathtub Parts
Fiat Products
60" x 36" Terrazzo Shower Base, 2" Connection, Marble Chips
Mfr # WTR5007081
Zoro # G2229291
product price: $1,334.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,334.99
Free 30-Day Returns
Key Features
- Type Terrazzo
- Material of Construction Portland Cement and Marble Chips
- Depth (In.) 36 in
- Mounting Type Floor
- Color Black, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiat Products
- MFR # WTR5007081
- Zoro # G2229291
- UPC # 088754101075
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 36 in |
Size (In.) | 60 x 36 |
Height (In.) | 7 in |
Width (In.) | 60 in |
Base Size | 60 in x 36 in |
Base Width | 60 in |
Manufacturers Warranty Length | 1 yr |
Base Depth | 36 in |
Base Height | 7 in |
Description
Shower Base, Base Height 7 in, Base Size 60 in x 36 in, Black, White, Drain Connection 2 in, Drain Location Center, Floor Material Terrazzo, Floor Shape Rectangle, Fiat, Rough-In 30 in x 12 in, Sequoia Series, Roll-In Shower Base, Threshold Style Barrier Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 13-1/2" H (GRRDH12GA20)
- ZORO SELECT Strainer, Twist and Lock, 1-1/2 In. NPSM (1PPF6)
- BRASSTECH High Box Flange in Antique Brass (314/06)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS (PLE82)
- FIAT PRODUCTS 36x32x4" Terrazzo Shower Base Single Threshold (3632MFTR081)
- FIAT PRODUCTS 60x32x4" Terrazzo Shower Base Single Threshold (6032MFTR081)
- GROHE Temperature Scale Handle (08350000)
- SPEAKMAN Repair Part RPG65-0037-BN Waterslide holder-BN (RPG56-0037-BN)
- KOHLER Revel 5/16 Pivot Door, 74 X 31-1/8 (707506-L-BNK)
- SLOAN Sprayhead Part Eaf63 Cp Spray Head 0.5 Gpm Male Metric (0335036)
- KOHLER Mastershower 60" Metal Shower Hose (9514-TT)
- Fiat Products Shower & Bathtub Parts