Shop All Shower & Bathtub Parts
Fiat Products
60" x 36" Terrazzo Shower Base, 2" Connection, Marble Chips
Mfr # ADATN6036081
Zoro # G2229337
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,536.99
Free 30-Day Returns
Key Features
- Type Terrazzo
- Material of Construction Portland Cement and Marble Chips
- Depth (In.) 38 in
- Mounting Type Floor
- Color Black, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fiat Products
- MFR # ADATN6036081
- Zoro # G2229337
- UPC # 791556040274
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 38 in |
Size (In.) | 60 x 36 |
Height (In.) | 7 in |
Width (In.) | 65 in |
Base Depth | 38 5/8 in |
Manufacturers Warranty Length | 1 yr |
Base Height | 7 in |
Base Size | 65 1/4 in x 38 5/8 in |
Base Width | 65 1/4 in |
Description
Shower Base, Base Height 7 in, Base Size 65 1/4 in x 38 5/8 in, Black, White, Drain Connection 2 in, Drain Location Center, Floor Material Terrazzo, Floor Shape Rectangle, Fiat, Rough-In 32 5/8 in x 15 3/4 in, Monterey Series, Roll-In Shower Base, Threshold Style Barrier Free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 10 PK PTC Tube Fitting, 3/8" MNPT, 1/2" OD, PK10 (2200-11)
- ZORO SELECT 1" NPT x Female NPT Steel Merchant Coupling Class 150 (71105)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to Follett FL4S Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-8186)
- ZORO SELECT Lead Free Brass Adapter, MNPT x FNPT, 3/8" Pipe Size (706120-0606)
- FIAT PRODUCTS 60x32x4" Terrazzo Shower Base Single Threshold (6032MFTR081)
- FIAT PRODUCTS 36x32x4" Terrazzo Shower Base Single Threshold (3632MFTR081)
- GROHE Lever Handle (47489000)
- PRIME-LINE Vinyl Shower Door Bottom Sweep, 36 In. x 3/4 In. Double Tee Shaped Top, clear Single Pack (M 6228)
- ZURN Shower Valve Seal Replacement Rpr Kits (RK7000-120)
- UTOPIA ALLEY Utopia Alley HP2BK 26 x 54 in. Aluminum Hoop Shower Rod with Ceiling Support for Clawfoot Tub; Black (HP2BK)
- GROHE Extension (45565000)
- Fiat Products Shower & Bathtub Parts