Shop All Shower & Bathtub Parts
Fiat Products
60" x 30" Terrazzo Shower Base, 2" Connection, Marble Chips
Mfr # ADATN6030081
Zoro # G2229346
product price: $1,454.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,454.99
Free 30-Day Returns
Key Features
- Type Terrazzo
- Material of Construction Portland Cement and Marble Chips
- Depth (In.) 32 in
- Mounting Type Floor
- Color Black, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiat Products
- MFR # ADATN6030081
- Zoro # G2229346
- UPC # 791556040144
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 32 in |
Size (In.) | 60 x 30 |
Width (In.) | 65 in |
Height (In.) | 7 in |
Base Width | 65 1/4 in |
Base Depth | 32 5/8 in |
Manufacturers Warranty Length | 1 yr |
Base Height | 7 in |
Base Size | 65 1/4 in x 32 5/8 in |
Description
Shower Base, Base Height 7 in, Base Size 65 1/4 in x 32 5/8 in, Black, White, Drain Connection 2 in, Drain Location Center, Floor Material Terrazzo, Floor Shape Rectangle, Fiat, Rough-In 32 5/8 in x 15 3/4 in, Monterey Series, Roll-In Shower Base, Threshold Style Barrier Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 6 (PROF2636MB)
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (AAB00004)
- KOHLER Elate 9" Towel Arm (27291-BN)
- LEGEND VALVE 3/4" X 1/2" BLACK HEX BUSHING (350-609)
- FIAT PRODUCTS 36x32x4" Terrazzo Shower Base Single Threshold (3632MFTR081)
- FIAT PRODUCTS 60x32x4" Terrazzo Shower Base Single Threshold (6032MFTR081)
- DANCO Valve Shower Control Chrome (80782X)
- GROHE Universal Thermo-Element 3/4" Bimetallic (47032000)
- DISTINCT KITCHEN AND BATH Fixed Shower Glass with Art Pattern (Art_34_72)
- KOHLER Left-Hand Trip Lever For Kohler Toile (9481-L-BN)
- KOHLER Aquifer Single Replacement Filter Cartridge (77687-NA)
- Fiat Products Shower & Bathtub Parts