Shop All Shower & Bathtub Parts
Fiat Products
48x32x4" Terrazzo Shower Base Single Threshold
Mfr # 4832MFTR081
Zoro # G2124669
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$648.99
Free 30-Day Returns
Key Features
- Type Single Threshold
- Material of Construction Terrazzo
- Depth (In.) 32 in
- Mounting Type Floor
- Color Black, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fiat Products
- MFR # 4832MFTR081
- Zoro # G2124669
- UPC # 088754032225
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 32 in |
Size (In.) | 48 x 32 x 4 |
Height (In.) | 4 in |
Width (In.) | 48 in |
Threshold Height | 3 in |
Base Size | 48 in x 32 in |
Base Depth | 32 in |
Base Width | 48 in |
Base Height | 4 in |
Manufacturers Warranty Length | 1 yr |
Description
Shower Base, Base Height 4 in, Base Size 48 in x 32 in, Black, White, Drain Connection 2 in, Drain Location Center, Floor Material Terrazzo, Floor Shape Rectangle, Fiat, Rough-In 24 in x 16 in, Cascade Series, Shower Base, Threshold Height 3 in, Threshold Style Single
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Diaphragm, Urinal Kit, 1.0 GPF (A42A)
- ZORO SELECT Tubing, 0.750 in. ID, 1 in. OD, Aluminum (4NTF4)
- YELLOW JACKET SERIES 41 VALVE ASSEMBLY (41143)
- ZORO SELECT Tee, 304 SS, 1/2", Female BSPT, Class 150 (ZUSA-PF-8221)
- FIAT PRODUCTS 36x32x4" Terrazzo Shower Base Single Threshold (3632MFTR081)
- FIAT PRODUCTS 60x32x4" Terrazzo Shower Base Single Threshold (6032MFTR081)
- KOHLER Purist Transfer Valve Trim (T14491-4-2MB)
- KOHLER Deck-Mount Two-Way Diverter Valve (9530-CP)
- KOHLER Archer(R) Receptor, Single Threshold, 48" X 48" (9394-95)
- KOHLER 36 X 34 Single-Threshold Shower Base W/ Center Drain (8644-0)
- GROHE Screws (47609000)
- Fiat Products Shower & Bathtub Parts