Shop All Shower & Bathtub Parts
Fiat Products
42" x 32" Terrazzo Shower Base, 2" Connection, Marble Chips
Mfr # 4232MFTR081
Zoro # G2229276
product price: $751.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$751.99
Free 30-Day Returns
Key Features
- Type Terrazzo
- Material of Construction Portland Cement and Marble Chips
- Depth (In.) 32 in
- Mounting Type Floor
- Color Black, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiat Products
- MFR # 4232MFTR081
- Zoro # G2229276
- UPC # 088754120472
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 32 in |
Size (In.) | 42 x 32 |
Height (In.) | 4 in |
Width (In.) | 42 in |
Base Size | 42 in x 32 in |
Manufacturers Warranty Length | 1 yr |
Base Height | 4 in |
Threshold Height | 3 in |
Base Width | 42 in |
Base Depth | 32 in |
Description
Shower Base, Base Height 4 in, Base Size 42 in x 32 in, Black, White, Drain Connection 2 in, Drain Location Center, Floor Material Terrazzo, Floor Shape Rectangle, Fiat, Rough-In 21 in x 16 in, Monterey Series, Shower Base, Threshold Height 3 in, Threshold Style Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BLACK CROSS (350-375)
- CHARLOTTE PIPE AND FOUNDRY TEE CLEANOUT PVC DWV 2"" (PVC00444X0800)
- SSI 2-1/2" Wafer Flange Cast Iron Silent Check Valve (0250-125WCITM-T)
- ORION 20 1/2 in W x 23 1/2 in L x 12 in H, Above or Below, Laboratory Sink (ARLS16)
- FIAT PRODUCTS 36x32x4" Terrazzo Shower Base Single Threshold (3632MFTR081)
- FIAT PRODUCTS 60x32x4" Terrazzo Shower Base Single Threshold (6032MFTR081)
- KOHLER Devonshire 4-7/16" Non-Diverter Spout (373-S-CP)
- KOHLER Exhale Shower Arm (98358-TT)
- DELTA Angular Modern Monitor(R) 14 Series Valve Trim with 3-Setting Integrated Diverter (T24867-SS)
- KOHLER Pitch Rite-Temp Bath And Shower Trim With 1.75 Gpm Showerhead (TS97074-4G-BL)
- KOHLER Aerie 32" Curved Bath Screen (707205-L-SHP)
- Fiat Products Shower & Bathtub Parts