Shop All Utility Sinks
Fiat Products
40 in W x 24 in L x 33 3/4 in H, Floor Mount, Laundry Tub
Mfr # FLTDII100
Zoro # G3783409
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material Compression Molded Stone
- Color White
- Overall Height 33 3/4 in
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiat Products
- MFR # FLTDII100
- Zoro # G3783409
- UPC # 088754058560
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 33 3/4 in |
Overall Length | 24 in |
Bowl Depth | 13 3/8 in |
Overall Width | 40 in |
Manufacturers Warranty Length | 1 yr |
Bowl Size | 18 5/8 in x 18 5/8 in |
Back Splash Height | 1/2 in |
Side Splash Height | 1/2 in |
Faucet Hole Dia. | 1 1/4 in |
Bowl Width | 18 5/8 in |
Work Surface Height | 33 3/4 in |
Bowl Length | 18 5/8 in |
Description
Laundry Tub, ADA Compliance No, Back Splash Height 1/2 in, Bowl Depth 13 3/8 in, Square, Bowl Size 18 5/8 in x 18 5/8 in, White, Drain Opening 1 1/4 in, Drainboard Location No Drainboard, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Centerset, Widespread, Mounting Location - Faucet Deck, Mounting Type - Sinks Floor, No. of Bowls 2, Number of Drainboards 0, Number of Faucet Holes 4, Overall Height 33 3/4 in, Overall Length 24 in, Overall Width 40 in, Fiat Products, Serv-A-Sink(R) Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Free Standing Scullery Sink with Rear Deck 48"W x 24"D front-to-back x 14" deep sink compartment (4-41-48D)
- THRIFCO PLUMBING Moen Multi-Fit Shower Faucet Handle, Clear Acrylic (4401564)
- SPRINGER PARTS LKB Valve Service Kit, 1.5" , EPDM; Replaces Alfa Laval Part# 9611923029 (9611923029SP)
- BK RESOURCES Optiflow Cast Body Faucet, 8" Gooseneck Spout, 4" O.C. Splash Mount (BKF-4SM-8G-G)
- FIAT PRODUCTS 21-1/2" W x 23" L x 33-1/2" H, Floor Mount, Compression Molded Stone (FL1100)
- FIAT PRODUCTS 24 in W x 24 in L x 12 in H, Mop Sink (TSB3000501)
- FIAT PRODUCTS 24 in W x 24 in L x 10 in H, Molded Stone, Mop Sink Kit (MSBIDTG2424100)
- FIAT PRODUCTS 24 in W x 24 in L x 12 in H, Terrazzo, Mop Sink (TSB100501)
- FIAT PRODUCTS 24 in W x 24 in L x 12 in H, Mop Sink (TSBC1610501)
- ADVANCE TABCO 24 1/2 in W x 48 in L x 41 in H, Floor Mount, 430 Stainless Steel (4-2-48)
- ELKAY Elkay Crosstown 29-1/4"x16-1/4"x1-1/4" Bottom Grid, Stainless Steel (CTXBG2916)
- Fiat Products Utility Sinks