Shop All Shower & Bathtub Parts
Fiat Products
39" x 39" Terrazzo Shower Base, 2" Connection, Marble Chips
Mfr # WTR4995081
Zoro # G2229319
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,010.99
Free 30-Day Returns
Key Features
- Type Terrazzo
- Material of Construction Portland Cement and Marble Chips
- Depth (In.) 39 in
- Mounting Type Floor
- Color Black, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fiat Products
- MFR # WTR4995081
- Zoro # G2229319
- UPC # 088754101082
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 39 in |
Size (In.) | 39 x 39 |
Height (In.) | 7 in |
Width (In.) | 39 in |
Manufacturers Warranty Length | 1 yr |
Base Height | 7 in |
Base Size | 39 in x 39 in |
Base Depth | 39 in |
Base Width | 39 in |
Description
Shower Base, Base Height 7 in, Base Size 39 in x 39 in, Black, White, Drain Connection 2 in, Drain Location Center, Floor Material Terrazzo, Floor Shape Square, Fiat, Rough-In 19 1/2 in x 12 in, Sequoia Series, Roll-In Shower Base, Threshold Style Barrier Free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 100m, PK20 (255167-75)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", PVC/FPM, Full Port, S/T (TBH1100ASTV0000)
- ZSI Cushioned Clamp, Polyurethane, 3/4" Tube (UX3434)
- ZORO SELECT 1-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (1LBX8)
- FIAT PRODUCTS 36x32x4" Terrazzo Shower Base Single Threshold (3632MFTR081)
- FIAT PRODUCTS 60x32x4" Terrazzo Shower Base Single Threshold (6032MFTR081)
- PRIME-LINE Prime Line Products Shower Door Bottom Guide M6058 (M6058)
- PULSE SHOWERSPAS Stainless Steel Brushed Shower Panel-Malibu Showerspa (1043-SSB)
- KIBI 59 Metal Shower Hose - Brushed Nickel (SL5901BN)
- KOHLER Hinge Service Kit, Quiet-Close (1317555-0)
- SHOWERSCAPE K173A0 Wall Mount Water Supply Elbow, Matte Black (K173A0)
- Fiat Products Shower & Bathtub Parts