Shop All Shower & Bathtub Parts
Fiat Products
36x32x4" Terrazzo Shower Base Single Threshold
Mfr # 3632MFTR081
Zoro # G4962142
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$646.99
Free 30-Day Returns
Key Features
- Type Single Threshold
- Material of Construction Terrazzo
- Depth (In.) 32 in
- Mounting Type Floor
- Color Black, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fiat Products
- MFR # 3632MFTR081
- Zoro # G4962142
- UPC # 088754120465
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 32 in |
Size (In.) | 36 x 32 x 4 |
Height (In.) | 4 in |
Width (In.) | 36 in |
Base Depth | 32 in |
Base Width | 36 in |
Base Size | 36 in x 32 in |
Manufacturers Warranty Length | 1 yr |
Threshold Height | 3 in |
Base Height | 4 in |
Description
Shower Base, Base Height 4 in, Base Size 36 in x 32 in, Black, White, Drain Connection 2 in, Drain Location Center, Floor Material Terrazzo, Floor Shape Rectangle, Fiat, Rough-In 18 in x 16 in, Monterey Series, Shower Base, Threshold Height 3 in, Threshold Style Single
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze, Center-Center Fitting Size: 4" (L-7570-ORB)
- MOEN Removable Garbage Disposal Splash Guard (205497)
- PROPLUS BRASS BATHTUB SHOE ASSEMBLY, 1-1/2 IN (173015)
- AMERICAN STANDARD Sensor Kit, Innsbrook (M962388-0070A)
- FIAT PRODUCTS 60x32x4" Terrazzo Shower Base Single Threshold (6032MFTR081)
- KISSLER Shower Valve Rebuild Kit, 3 Handle (RBK4574)
- DELTA TempAssure(R) 17T Series Shower Trim (T17T297-PN)
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Glass Hinge, 2 1/4x4, Beveled, Polished Chrome (SHR-H4BV 26)
- KOHLER Bancroft Thermostatic Trim With Metal (T10593-4-BN)
- KOHLER Trim Ring Kit (88529-CP)
- KOHLER Coated Wire Rinse Basket Fits Undertone( (3277-ST)
- Fiat Products Shower & Bathtub Parts