Shop All Shower & Bathtub Parts
Fiat Products
36" x 36" Terrazzo Shower Base, 2" Connection, Marble Chips
Mfr # WTR4990081
Zoro # G2229328
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,309.99
Free 30-Day Returns
Key Features
- Type Terrazzo
- Material of Construction Portland Cement and Marble Chips
- Depth (In.) 36 in
- Mounting Type Floor
- Color Black, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fiat Products
- MFR # WTR4990081
- Zoro # G2229328
- UPC # 088754100993
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 36 in |
Size (In.) | 36 x 36 |
Width (In.) | 36 in |
Height (In.) | 7 in |
Base Height | 7 in |
Base Width | 36 in |
Base Depth | 36 in |
Manufacturers Warranty Length | 1 yr |
Base Size | 36 in x 36 in |
Description
Shower Base, Base Height 7 in, Base Size 36 in x 36 in, Black, White, Drain Connection 2 in, Drain Location Center, Floor Material Terrazzo, Floor Shape Square, Fiat, Rough-In 18 in x 12 in, Sequoia Series, Roll-In Shower Base, Threshold Style Barrier Free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT Brass Ball Valve Inline (107-817-LH)
- PLUMB PAK DOUBLE OFFSET 1-1/4 in. WHT (PP43W)
- HAYWARD FLOW CONTROL PVC 3-Way True Union Ball Valves (TW1050STE)
- ZORO SELECT 1" Welded SS Blind Flange (4381005020)
- FIAT PRODUCTS 60x32x4" Terrazzo Shower Base Single Threshold (6032MFTR081)
- FIAT PRODUCTS 36x32x4" Terrazzo Shower Base Single Threshold (3632MFTR081)
- KOHLER Tiling-In Bead, 180" Length (1179-NA)
- SHOWERSCAPE S-Shape Shower Arm, Oil Rubbed Bronze (K152A5)
- KOHLER Center Guide, 1/4 (Warm Grey) (1241031-03)
- DELTA Delta T13H Universal Valve Trim Only (T13H102)
- KOHLER 42 (72799-2MB)
- Fiat Products Shower & Bathtub Parts