Shop All Utility Sinks
Fiat Products
24 in W x 36 in L x 10 in H, Mop Sink
Mfr # TTB3624501
Zoro # G3941889
product price: $417.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$417.99
Free 30-Day Returns
Key Features
- Material Terrazzo Made of Black and White Marble Chips
- Color Gray, White
- Overall Height 12 in
- Overall Length 36 in
- Bowl Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiat Products
- MFR # TTB3624501
- Zoro # G3941889
- UPC # 088754154774
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 12 in |
Overall Length | 36 in |
Bowl Depth | 8 in |
Overall Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Bowl Size | 32 in x 20 in |
Bowl Length | 32 in |
Bowl Width | 20 in |
Description
Mop Service Basin, ADA Compliance No, Bowl Depth 8 in, Rectangular, Bowl Size 32 in x 20 in, Gray, White, Drain Opening 3 in, Polished, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Stations 1, Overall Height 12 in, Overall Length 36 in, Overall Width 24 in, Fiat Products, Series Stockton, Terrazzo, Sink Type Mop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Seat, With Cover, Plastic, Elongated, White (5350110.020)
- DELTA In2ItionH20kinetic 5-Setting Two-In-One Shower (58620-BL-PK)
- ASCO 120V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256B045V)
- JOMAR VALVE 1/4" NPT Nickel Plated Brass Mini Valve (T-84-M)
- FIAT PRODUCTS 21-1/2" W x 23" L x 33-1/2" H, Floor Mount, Compression Molded Stone (FL1100)
- FIAT PRODUCTS 24 in W x 24 in L x 12 in H, Terrazzo, Mop Sink (TSB100501)
- FIAT PRODUCTS 24 in W x 24 in L x 10 in H, Molded Stone, Mop Sink Kit (MSBIDTG2424100)
- FIAT PRODUCTS 24 in W x 24 in L x 12 in H, Mop Sink (TSBC1610501)
- FIAT PRODUCTS 24 in W x 24 in L x 12 in H, Mop Sink (TSB3000501)
- ELKAY Elkay Hand Wash Sink With Pedestal Stainless Steel (CHSP1716C)
- SHARPTOOLS 02-2067 Sink Stainer Washer Kit (SH583665)
- Fiat Products Utility Sinks