Shop All Utility Sinks
Fiat Products
21-1/2" W x 23" L x 33-1/2" H, Floor Mount, Compression Molded Stone
Mfr # FL1100
Zoro # G3906697
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material Compression Molded Stone
- Color White
- Overall Height 33-1/2"
- Overall Length 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiat Products
- MFR # FL1100
- Zoro # G3906697
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 33-1/2" |
Overall Length | 23" |
Overall Width | 21-1/2" |
Details
Mounting Type | Floor Mount |
Material | Compression Molded Stone |
Color | White |
With Faucet / Without Faucet | Without Faucet |
Item | Utility Sink and Laundry Tub |
Description
Floor Mount Laundry Tub,Molded-Stone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS FLASHING GALV 5X7""SHINGL (70800)
- ZURN Hydro Generator, Retro Fit Kit, For 5UNR7 (P6900-GEN)
- THRIFCO PLUMBING Delta Kit&70 S.S. Ball (4401880)
- ZURN Cover Plate, 4 In. (P6920-CP4)
- FIAT PRODUCTS 24 in W x 24 in L x 10 in H, Molded Stone, Mop Sink Kit (MSBIDTG2424100)
- FIAT PRODUCTS 24 in W x 24 in L x 12 in H, Mop Sink (TSB3000501)
- FIAT PRODUCTS 24 in W x 24 in L x 12 in H, Terrazzo, Mop Sink (TSB100501)
- FIAT PRODUCTS 24 in W x 24 in L x 12 in H, Mop Sink (TSBC1610501)
- SERENELIFE Wheeled Mobile Handwash Stand (SLCASN25)
- BK RESOURCES 29.5 in W x 53.0125 in L x Free Standing, Stainless Steel, Two Compartment Sink 16 Gauge (BKS6-2-24-14S)
- AMGOOD Stainless Steel Floor Mop Sink 24in x 24in x 13in 304 Stainless Steel (SINK MS-242413)
- Fiat Products Utility Sinks