Shop All Utility Sinks
This Product is Discontinued
Fiat Products
21-1/2" W x 23" L x 13-1/2" H, Drop-In, Molded Stone (Discontinued)
Mfr # DL1100
Zoro # G3548120
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Type Drop-In
- Material Molded Stone
- Color White
- Overall Height 13-1/2"
- Overall Length 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiat Products
- MFR # DL1100
- Zoro # G3548120
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 13-1/2" |
Overall Length | 23" |
Overall Width | 21-1/2" |
Details
Mounting Type | Drop-In |
Material | Molded Stone |
Color | White |
Item | Utility Sink and Laundry Tub |
With Faucet / Without Faucet | Without Faucet |
Description
Drop-In Laundry Tub,Molded-Stone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.