Shop All Utility Sinks
Fiat
Laundry Tub 40L x 24W x 33-1/4H Floor Mounted, White
Mfr # FLTDII100
Zoro # G008663075
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite Acrylic
- Color White
- Overall Height 33-11/16 in
- Overall Length 40 in
- Bowl Depth 12/1/2002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiat
- MFR # FLTDII100
- Zoro # G008663075
- UPC # 88754058560
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 33-11/16 in |
Overall Length | 40 in |
Bowl Depth | 12/1/2002 |
Overall Width | 24 in |
Details
Material | Composite Acrylic |
Color | White |
Description
Fiat Laundry Tub 40 x 24 Floor Mounted, WhiteFIAT's quality laundry tub line is made from a Sheet Molding Compound SMC. SMC is a plastic composite made up of filler, fire retardant, thickener, and internal mold release that have been mixed with liquid resin and a catalyst, and molded under extreme heat and pressure to create a laundry tub. Floor mounted. Compression molded stone. Double bowl laundry tub with legs, hanger, strainer and plug. Less faucet and supply. **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sink Clips, PK4 (4FEV8)
- GRUVLOK Gasket, Grade EP, 4 In, EPDM (0390078723)
- LEGEND VALVE 3/4" X CLOSE GALVANIZED NIPPLE (356-080)
- REDHAT Lead Free Plumbing (8210G034LF 120/60,110/50)
- FIAT MSBID2424 24 X 24 Molded Stone Mop Sink (MSBID2424100)
- FIAT Modesto Mop Sink, 36L x 24W W/ Plain Curbs (MSB3624100)
- ORION 14 3/4 in W x 20 3/4 in L x 10 1/4 in H, Above or Below (ARLS14ADA)
- EAGLE GROUP 22" W x 25-3/8" L x 38-7/8" H, 16 ga. 430 Stainless Steel (1824-1-16/4)
- AMERICAN STANDARD 18-1/4" W x 20-1/2" L x Wall Hung, Vitreous china, Bathroom Sink (0355056.020)
- MUSTEE Utility Sink, 34 in H, 20 in W, 24 in L, Floor Mount, 1-1/2 in Drain Opening, Polypropylene, White (19CF)
- BK RESOURCES 23.8125 in W x 56.5 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-18-12-18LS)
- Fiat Utility Sinks