Shop All Utility Sinks
Fiat
23L x 21-1/2W x 36-3/16H Molded Stone Laundry Tub with Legs
Mfr # FL1100
Zoro # G308663010
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite Acrylic
- Color White
- Overall Height 36-3/16 in
- Overall Length 23 in
- Overall Width 21-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiat
- MFR # FL1100
- Zoro # G308663010
- UPC # 88754161277
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 36-3/16 in |
Overall Length | 23 in |
Overall Width | 21-1/2 in |
Details
Material | Composite Acrylic |
Color | White |
Description
Fiat FL1 Molded Stone Laundry Tub with LegsFloor Mounted Laundry Tub with Legs from Serv-A-Sink SeriesLaundry tub is made from a Sheet Molding CompoundSMC. SMC is a plastic composite made up of filler, fire retardant, thickener, and internal mold release that have been mixed with liquid resin and a catalyst, and molded under extreme heat and pressure to create a laundry tub. Single bowl laundry tub with legs, hanger, strainer and plug. Facuet & Supply Line not included. **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 1-1/4" I.D., 1-1/2" O.D. (ZUSA-HT-3245)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 12mm x 1/8" Male BSPT (R) (PL12-01)
- JONES STEPHENS Lead Free Brass Tee, Compression (C74034LF)
- ROSS CONTROLS 27 Series, 4/2 Single Solenoid Controlled, Spring Return, 3/4" In-Out, 1" Exhaust NPT 110 VAC (2776B5001Z)
- FIAT MSBID2424 24 X 24 Molded Stone Mop Sink (MSBID2424100)
- FIAT Laundry Tub 40L x 24W x 33-1/4H Floor Mounted, White (FLTDII100)
- FIAT Modesto Mop Sink, 36L x 24W W/ Plain Curbs (MSB3624100)
- MUSTEE High Impact-Resistant Vinyl Bumper Guards (63.401)
- KOHLER 22-1/4 in W x 18-1/4 in L x 13 in H, Cast Iron, Bannon Service Sink With Rim Guard A (6714-0)
- SANI-LAV 20 in W x 25 in L x 45 1/2 in H, Floor, Scrub Sink (531FF)
- BK RESOURCES 30 in W x 60 in L x Free Standing, Stainless Steel, Prep Table (BKMPT-3060G-L)
- Fiat Utility Sinks