Shop All Automotive Horns & Accessories
Fiamm
Solenoid Air Vale, Electric, 3" L
Mfr # 920975
Zoro # G7467811
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Length (In.) 3 in
- Width (In.) 2 3/4 in
- Height (In.) 1/2 in
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiamm
- MFR # 920975
- Zoro # G7467811
- Country of Origin Italy
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 3 in |
Width (In.) | 2 3/4 in |
Height (In.) | 1/2 in |
Overall Width | 2 3/4 in |
Overall Height | 1/2 in |
Overall Length | 3 in |
Details
Item | Solenoid Air Valve |
Type | Electric |
Voltage | 24V DC |
Finish | Unfinished |
Amps | 35 A |
For Use On | Fiberglass, Metal, Plastic, Rubber |
For Use With | Horns |
Material | Copper |
Product Type | Solenoid Air Valve |
Current | 35 A |
Description
Solenoid Air Valve,Electric,3" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Spring Only, 3/8" (500024)
- CURT Htch/Coupler Lock Set, 1/2"-2-1/2" Ltch (23088)
- REESE TOWPOWER Lock Elite Black Nickel Slvd (7039030)
- LISLE Heavy Duty Circuit Tester/Jumper (32900)
- FIAMM Horn Kit, Electric, 3"L (66066)
- FIAMM Horn Button Switch, Electric, 3" L (O8070)
- FIAMM Dual Trumpet Horn Kit, Air, 13" L (66045)
- FIAMM Portable Horn Refill, Air, 3" L (2000821)
- FIAMM High Tone Disc Horn, Electric, 5" L (52240)
- FIAMM Horn Replacement Kit, Air, 2.5" L (21340)
- FALCON Falcon FSBIR2 Sonic Blast 1 oz. Refill - Pack of 2 (FSBIR2)
- Fiamm Automotive Electrical