Shop All Automotive Horns & Accessories
Fiamm
Solenoid Air Vale, Electric, 3" L
Mfr # 920950
Zoro # G7467866
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Length (In.) 3 in
- Width (In.) 2 3/4 in
- Height (In.) 1/2 in
- For Use With Horns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiamm
- MFR # 920950
- Zoro # G7467866
- Country of Origin Italy
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 3 in |
Width (In.) | 2 3/4 in |
Height (In.) | 1/2 in |
Overall Height | 1/2 in |
Overall Width | 2 3/4 in |
Overall Length | 3 in |
Details
Item | Solenoid Air Valve |
Type | Electric |
For Use With | Horns |
Material | Copper |
For Use On | Fiberglass, Metal, Plastic, Rubber |
Voltage | 12V DC |
Finish | Unfinished |
Amps | 35 A |
Product Type | Solenoid Air Valve |
Current | 35 A |
Description
Solenoid Air Valve,Electric,3" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Adapter, Female(3/8-24 Inverted), Male(M10x1.0 Bubble), 1/bag (BLF-31B)
- WALKER EXHAUST Exhaust Tail Pipe, 42447 (42447)
- AUTOTEX Wiper Blade, Universal, Size 15 In (M6-15)
- US CARGO CONTROL Cargo Bar Replacement Foot Pad - Adjustable End (LB24FTADJ)
- FIAMM Low Tone Compact Horn, Electric, 3" L (72112)
- FIAMM Air Horn Relay, Electric, 1" L (O8120)
- FIAMM Horn Replacement Kit, Air, 3" L (21323)
- FIAMM Air Horn Compressor Kit, Universal, 6" L (O8110)
- FIAMM Portable Horn, Air, 1" L (2911223)
- FIAMM High Tone Disc Horn, Electric, 5" L (52225)
- WOLO Replacement Air Hose, For Air Horns (802-H)
- Fiamm Automotive Electrical