Shop All Automotive Horns & Accessories
Fiamm
Low Tone Horn, Electric, 9" L
Mfr # 72012
Zoro # G7470465
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Length (In.) 9 in
- Width (In.) 6 in
- Height (In.) 4 in
- Dia. (In.) 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiamm
- MFR # 72012
- Zoro # G7470465
- Country of Origin United States
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 9 in |
Width (In.) | 6 in |
Height (In.) | 4 in |
Dia. (In.) | 7 in |
Overall Height | 3 9/32 in |
Overall Width | 4 3/16 in |
Overall Length | 5 9/16 in |
Overall Diameter | 7 in |
Description
Low Tone Horn, Electric, Length (In.) 9, Width (In.) 6, Height (In.) 4, Dia. (In.) 7, Material Steel, Finish Unfinished, Bracket Mount Mounting, Decibels (dB) 125 @ 1 meter, 6 Amps, Voltage 12 DC, For Use With Cars, Trucks, Vans, For Use On Fiberglass, Metal, Plastic, Rubber, Includes Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&N Oil Filter, Kn-113 (KN-113)
- HOLLAND BAR STOOL CO 33 x 12.5 Oklahoma Tire Cover (TCZOklhmaBK)
- PARKER Union, 5/8 In (62PTC-10)
- HONEYWELL UV Flame Simulator (203659)
- FIAMM Low Tone Disc Horn, Electric, 5" L (52255)
- FIAMM Portable Horn, Air, 1" L (2911223)
- FIAMM Air Horn Installation Kit, Universal, 3" L (O8730)
- FIAMM Low Tone Disc Horn, Electric, 5" L (52230)
- FIAMM Air Horn Compressor Kit, Universal, 6" L (O8110)
- FIAMM Low Tone Disc Horn, Electric, 5" L (52250)
- WOLO Air Horn, Single Trumpet, High Tone, SS (1115)
- Fiamm Automotive Electrical