Shop All Automotive Horns & Accessories
Fiamm
Low Tone Horn, Electric, 5" L
Mfr # 51904
Zoro # G7470167
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Electric
- Length (In.) 5 in
- Width (In.) 4 in
- Height (In.) 3 1/2 in
- Dia. (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fiamm
- MFR # 51904
- Zoro # G7470167
- Country of Origin United States
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 5 in |
Width (In.) | 4 in |
Height (In.) | 3 1/2 in |
Dia. (In.) | 5 in |
Overall Height | 4 3/16 in |
Overall Diameter | 5 in |
Overall Length | 5 9/16 in |
Overall Width | 4 3/16 in |
Description
Low Tone Horn, Electric, Length (In.) 5, Width (In.) 4, Height (In.) 3-1/2, Dia. (In.) 5, Material Plastic, Finish Unfinished, Universal Mount Mounting, Decibels (dB) 105 @ 1 meter, 6 Amps, Voltage 12VDC, For Use With Boat, Marine Applications, For Use On Fiberglass, Metal, Plastic, Rubber, Includes Black Grill Covers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO 2-Cycle Biodegradeable Conventional Engine Oil, 2.6 Oz., PK6 (6550001E)
- DONALDSON Hydraulic Filter, Cartridge, P170068 (P170068)
- A & I PRODUCTS (HC-MPX) Male NPTF - Pipe Swivel - Straight 2.5" x0.5" x0.5" (A-MPX-04-02)
- BUYERS PRODUCTS 18 Inch 27-LED Strip Light with 3M™ Adhesive Back - Clear And Cool (5621928)
- FIAMM Low Tone Disc Horn, Electric, 5" L (40365)
- FIAMM Horn Compressor Kit, Air, 17" L (63230)
- FIAMM Dual Trumpet Horn, Electric, 18" L (75550)
- FIAMM Horn Kit, Electric, 3"L (66063)
- FIAMM High Tone Compact Horn, Electric, 3" L (72102)
- FIAMM Horn, Air, 6" L (62420)
- FIAMM Industrial Disc Horn, Electric, 5" L (73600)
- Fiamm Automotive Horns & Accessories