Shop All Automotive Horns & Accessories
Fiamm
Low Tone Disc Horn, Electric, 5" L
Mfr # 52255
Zoro # G7470325
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Length (In.) 5 in
- Width (In.) 2 1/4 in
- Height (In.) 3 1/2 in
- Dia. (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiamm
- MFR # 52255
- Zoro # G7470325
- Country of Origin India
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 5 in |
Width (In.) | 2 1/4 in |
Height (In.) | 3 1/2 in |
Dia. (In.) | 5 in |
Overall Diameter | 5 in |
Overall Height | 2 1/4 in |
Overall Width | 3 1/2 in |
Overall Length | 5 in |
Description
Low Tone Industrial Disc Horn, Electric, Length (In.) 5, Width (In.) 2-1/4, Height (In.) 3-1/2, Dia. (In.) 5, Material Steel, Finish Unfinished, Bracket Mount Mounting, Decibels (dB) 108 @ 1 meter, 3 Amps, Voltage 24 DC, For Use With Commercial, Industrial Equipment, For Use On Fiberglass, Metal, Plastic, Rubber, Includes Strip Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 18x16x96 in Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1701770)
- GROTE Two-Stud Mount Combination Lamp (50862)
- SUNEX American Forge And Foundry 20 Ton Bottle Jack (3520)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 40, BL-540 (BL-540)
- FIAMM Horn Kit, Electric, 3"L (6606523-SX)
- FIAMM High Tone Horn, Electric, 7-1/2" L (66059)
- FIAMM Horn Compressor Kit, Air, 16" L (62330)
- FIAMM Air Horn Installation Kit, Universal, 3" L (O8730)
- FIAMM Dual Trumpet Horn Kit, Air, 13" L (66045)
- FIAMM High Tone Horn - Am80Sx Special Connector (7234122)
- GROTE Horn, Domestic (72110-5)
- Fiamm Automotive Electrical