Shop All Automotive Horns & Accessories
Fiamm
Low Tone Disc Horn, Electric, 5" L
Mfr # 52235
Zoro # G7470097
original price:
$10.25
5% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Length (In.) 5 in
- Width (In.) 2 1/4 in
- Height (In.) 3 1/2 in
- Dia. (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiamm
- MFR # 52235
- Zoro # G7470097
- Country of Origin India
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 5 in |
Width (In.) | 2 1/4 in |
Height (In.) | 3 1/2 in |
Dia. (In.) | 5 in |
Overall Length | 5 in |
Overall Height | 2 1/4 in |
Overall Width | 3 1/2 in |
Overall Diameter | 5 in |
Description
Low Tone Industrial Disc Horn, Electric, Length (In.) 5, Width (In.) 2-1/4, Height (In.) 3-1/2, Dia. (In.) 5, Material Steel, Finish Unfinished, Bracket Mount Mounting, Decibels (dB) 108 @ 1 meter, 5 Amps, Voltage 12VDC, For Use With Commercial, Industrial Equipment, For Use On Fiberglass, Metal, Plastic, Rubber, Includes Strip Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Halogen, 20W, T3, Bi Pin G4 Base, Bi Pin (S3120)
- FAIRCHILD INDUSTRIES 20042008 Ford F150 Crew Cab Door Seal On Body Front Passenger Side On Body, OEM7L3Z1620708A (F3093)
- BULLDOG WINCH License Plate Mount, Hawse Fairlead (20391)
- POWERCOMM Ant Mirror Mount International Design (215-24070)
- FIAMM Horn Kit, Electric, 3"L (66066)
- FIAMM Industrial Disc Horn, Electric, 5" L (73600)
- FIAMM Dual Round Horn Kit, Air, 25" L (64020)
- FIAMM High Tone Disc Horn, Electric, 5" L (52240)
- FIAMM Portable Horn, Air, 3" L (6580823)
- FIAMM Air Horn Relay, Electric, 1" L (O8120)
- KLEINN AIR HORNS BOLT ON, DIRECT DRIVE, AIR HORN KIT FOR HARLEY DAVIDSON MOTORCYCLES (1 (HOGKIT-1BK)
- Fiamm Automotive Electrical