Shop All Automotive Horns & Accessories
Fiamm
Low Tone Disc Horn, Electric, 5" L
Mfr # 40365
Zoro # G7470255
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Electric
- Length (In.) 5 in
- Width (In.) 3 1/2 in
- Height (In.) 2 1/4 in
- Dia. (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiamm
- MFR # 40365
- Zoro # G7470255
- Country of Origin China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 5 in |
Width (In.) | 3 1/2 in |
Height (In.) | 2 1/4 in |
Dia. (In.) | 5 in |
Overall Diameter | 5 in |
Overall Height | 2 1/4 in |
Overall Width | 3 1/2 in |
Overall Length | 5 in |
Description
Low Tone Disc Horn, Electric, Length (In.) 5, Width (In.) 3-1/2, Height (In.) 2-1/4, Dia. (In.) 5, Material Steel, Finish Unfinished, Bracket Mount Mounting, Decibels (dB) 131 @ 1 meter, 5 Amps, Voltage 12VDC, For Use With Cars, Trucks, Vans, For Use On Fiberglass, Metal, Plastic, Rubber, Includes Mounting Bracket, Jumper Wire, Female Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING SPARE TIRE TOOL HAND CRANK-BLK (CTA4357)
- CURT Bonded 4-Way Trailer Wirng, 16 Wire Gauge (57001)
- ILC Replacement for Maglite Mini AA Flashlight Light Bulb replacement light bulb lamp, 4PK (MINI AA FLASHLIGHT LIGHT BULB MAGLITE)
- ILC Replacement for REMY 1101980 STARTER (1101980 STARTER)
- FIAMM Low Tone Disc Horn, Electric, 5" L (52230)
- FIAMM Portable Horn, Air, 1" L (2911223)
- FIAMM Horn Button Switch, Electric, 3" L (O8070)
- FIAMM Portable Horn, Air, 3" L (6580823)
- FIAMM Air Horn Compressor, Universal, 6" L (O8210)
- FIAMM High Tone Disc Horn, Electric, 5" L (52240)
- WOLO Wolo® 12-Volt Air Horn Solenoid Valve - 801-Ev12 (801-EV12)
- Fiamm Automotive Horns & Accessories