Shop All Automotive Horns & Accessories
Fiamm
Horn Replacement Kit, Air, 3" L
Mfr # 21323
Zoro # G7469948
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air
- Length (In.) 3 in
- Width (In.) 3 in
- Height (In.) 1/2 in
- Dia. (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiamm
- MFR # 21323
- Zoro # G7469948
- Country of Origin United States
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 3 in |
Width (In.) | 3 in |
Height (In.) | 1/2 in |
Dia. (In.) | 3 in |
Overall Width | 3 in |
Overall Diameter | 3 in |
Overall Height | 1/2 in |
Overall Length | 3 in |
Details
Item | Horn Replacement Kit |
Type | Air |
Finish | Unfinished |
Decibels (dB) | 120 dB @ 1 meter |
Material | Rubber |
Includes | (2) Covers, (2) Gaskets, (2) Membranes, (6) Screws |
For Use With | Cars, Trucks, Vans |
For Use On | Fiberglass, Metal, Plastic, Rubber |
Product Type | Horn Replacement Kit |
Description
Horn Replacement Kit, Air, Length (In.) 3, Width (In.) 3, Height (In.) 1/2, Dia. (In.) 3, Material Rubber, Finish Unfinished, Decibels (dB) 120 @ 1 meter, For Use With Cars, Trucks, Vans, For Use On Fiberglass, Metal, Plastic, Rubber, Includes (2) Membranes, (2) Covers, (2) Gaskets, (6) Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Chicago Miniature / CML Cm8-a231 replacement light bulb lamp, 2PK (CM8-A231 CHICAGO MINIATURE / CML)
- BOSCH Hose Set (34788Ni 34788Ni-H) (71789)
- WALKER EXHAUST Exhaust Tail Pipe, 45824 (45824)
- BUYERS PRODUCTS 2-5/16 Inch Replacement Ball With Nut For RM6 Series & BH8 Series (RB2516)
- FIAMM Dual Trumpet Horn Kit, Air, 7-1/2" L (66025)
- FIAMM Low Tone Disc Horn, Electric, 5" L (52250)
- FIAMM Horn Kit, Electric, 3"L (66066)
- FIAMM AUTOMOTIVE HORN (72016)
- FIAMM High Tone Disc Horn, Electric, 5" L (52225)
- FIAMM Horn Button Switch, Electric, 3" L (O8070)
- WOLO Beep Beep Horn, Electric, Voltage 72 (370LC-72/80L2WV)
- Fiamm Automotive Electrical