Shop All Automotive Horns & Accessories
Fiamm
Horn Replacement Kit, Air, 2.5" L
Mfr # 21340
Zoro # G7469905
original price:
$22.85
9% off
new price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air
- Length (In.) 2 1/2 in
- Width (In.) 2 1/2 in
- Height (In.) 13/64 in
- Dia. (In.) 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiamm
- MFR # 21340
- Zoro # G7469905
- Country of Origin Taiwan, Province of China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 2 1/2 in |
Width (In.) | 2 1/2 in |
Height (In.) | 13/64 in |
Dia. (In.) | 2 1/2 in |
Overall Length | 2 1/2 in |
Overall Width | 2 1/2 in |
Overall Height | 7/32 in |
Overall Diameter | 2 1/2 in |
Details
Item | Horn Replacement Kit |
Type | Air |
Finish | Unfinished |
Material | Rubber |
Decibels (dB) | 120 dB @ 1 meter |
For Use On | Fiberglass, Metal, Plastic, Rubber |
Includes | (3) Screws, Cover, Gasket, Membrane |
For Use With | Cars, Trucks, Vans |
Product Type | Horn Replacement Kit |
Description
Horn Replacement Kit, Air, Length (In.) 2-1/2, Width (In.) 2-1/2, Height (In.) 13/64, Dia. (In.) 2-1/2, Material Rubber, Finish Unfinished, Decibels (dB) 120 @ 1 meter, For Use With Cars, Trucks, Vans, For Use On Fiberglass, Metal, Plastic, Rubber, Includes Membrane, Cover, Gasket, (3) Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Motor Flush Ear Muff (521500-1)
- BETTER BUILT 72IN BLACK SINGLE LID BOX - LOW PROFILE (79210920)
- FLEETGUARD Fuel FilterWater Seperator (FS20172)
- MAIN FILTER VOLVO 12733419 Hydraulic Filter Replacement (MF0058760)
- FIAMM Horn Kit, Electric, 3"L (6606523-SX)
- FIAMM Horn, Air, 6" L (62420)
- FIAMM Low Tone Horn, Electric, 5" L (51905)
- FIAMM Low Tone Horn, Electric, 9" L (72012)
- FIAMM Low Tone Horn, Electric, 5" L (51904)
- FIAMM Air Horn Compressor Kit, Universal, 6" L (O8110)
- WOLO High/Low Tone Air Horn, 123.5 dB (619)
- Fiamm Automotive Horns & Accessories