Shop All Automotive Horns & Accessories
Fiamm
Horn Kit, Electric, 3"L
Mfr # 66066
Zoro # G7470447
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Length (In.) 3 in
- Width (In.) 3 in
- Height (In.) 2 in
- Dia. (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiamm
- MFR # 66066
- Zoro # G7470447
- Country of Origin India
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 3 in |
Width (In.) | 3 in |
Height (In.) | 2 in |
Dia. (In.) | 3 in |
Overall Height | 1 3/4 in |
Overall Width | 2 3/4 in |
Overall Length | 2 1/2 in |
Overall Diameter | 3 in |
Description
Horn Kit, Electric, Length (In.) 3, Width (In.) 3, Height (In.) 2, Dia. (In.) 3, Material Steel, Finish Unfinished, Bracket Mount Mounting, Decibels (dB) 131 @ 1 meter, 8 Amps, Voltage 12 DC, For Use With All Terrain Vehicles, For Use On Fiberglass, Metal, Plastic, Rubber, Includes Mounting Bracket, Relay, Wiring, Fuse, Female/Male Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Switch, Push Button; Ether Solenoid/Horn 3.5" x1.5" x1.5" (A-397940R93)
- GROTE Primary Wire, 18 Gauge, Black, 1000ft.Spool (88-9002)
- PETERSON MANUFACTURING Surface Mount Single LED 12 Volt With Stripped Leads (V290)
- CAPRI TOOLS Magnetic Parts Bowl Set, 2Pcs, Black and Blue (CP-PARTSBOWL-SET)
- FIAMM Low Tone Horn, Electric, 5" L (51904)
- FIAMM Dual Trumpet Horn Kit, Air, 7-1/2" L (66020)
- FIAMM Low Tone Horn, Electric, 18" L (75530)
- FIAMM Portable Horn Refill, Air, 3" L (2000821)
- FIAMM High Tone Disc Horn, Electric, 5" L (52220)
- FIAMM Low Tone Horn, Electric, 9" L (72012)
- FIAMM Horn Button Switch, Electric, 3" L (O8070)
- Fiamm Automotive Electrical