Shop All Automotive Horns & Accessories
Fiamm
Horn Kit, Electric, 3"L
Mfr # 6606523-SX
Zoro # G7470471
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Length (In.) 3 in
- Width (In.) 3 1/2 in
- Height (In.) 3 in
- Dia. (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiamm
- MFR # 6606523-SX
- Zoro # G7470471
- Country of Origin United States
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 3 in |
Width (In.) | 3 1/2 in |
Height (In.) | 3 in |
Dia. (In.) | 3 in |
Overall Height | 3 1/4 in |
Overall Diameter | 3 in |
Overall Length | 3 1/4 in |
Overall Width | 3 1/2 in |
Description
Horn Kit, Electric, Length (In.) 3, Width (In.) 3-1/2, Height (In.) 3, Dia. (In.) 3, Material Steel, Finish Unfinished, Bracket Mount Mounting, Decibels (dB) 128 @ 1 meter, 12 Amps, Voltage 12 DC, For Use With Utility Task Vehicles, For Use On Fiberglass, Metal, Plastic, Rubber, Includes Mounting Bracket, Relay, Wiring, Fuse, Female/Male Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH 02-06 Acura Rsx Tie Rod End, Ms60711 (MS60711)
- A & I PRODUCTS Center Housing 6" x6" x6" (A-W365725-A)
- BUYERS PRODUCTS 16x13x96 Inch Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1701361)
- FAIRCHILD INDUSTRIES F4082 - 1964-1968 Ford Mustang Rear Window Seal (F4082)
- FIAMM Horn Compressor Kit, Air, 16" L (62330)
- FIAMM Low Tone Disc Horn, Electric, 5" L (52250)
- FIAMM AUTOMOTIVE HORN (72026)
- FIAMM High Tone Horn - Am80Sx Special Connector (7234122)
- FIAMM Low Tone Horn, Electric, 5" L (51904)
- FIAMM Air Horn Installation Kit, Universal, 3" L (O8730)
- WOLO Train Horn, Euro Express, Pro, 12V, Blk (875-858)
- Fiamm Automotive Electrical