Shop All Automotive Horns & Accessories
Fiamm
High Tone Disc Horn, Electric, 5" L
Mfr # 52220
Zoro # G7470121
original price:
$14.25
5% off
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Length (In.) 5 in
- Width (In.) 2 1/4 in
- Height (In.) 3 1/2 in
- Dia. (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fiamm
- MFR # 52220
- Zoro # G7470121
- Country of Origin India
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 5 in |
Width (In.) | 2 1/4 in |
Height (In.) | 3 1/2 in |
Dia. (In.) | 5 in |
Overall Length | 5 in |
Overall Diameter | 5 in |
Overall Height | 2 1/4 in |
Overall Width | 3 1/2 in |
Description
High Tone Industrial Disc Horn, Electric, Length (In.) 5, Width (In.) 2-1/4, Height (In.) 3-1/2, Dia. (In.) 5, Material Steel, Finish Unfinished, Bracket Mount Mounting, Decibels (dB) 108 @ 1 meter, 5 Amps, Voltage 12VDC, For Use With Commercial, Industrial Equipment, For Use On Fiberglass, Metal, Plastic, Rubber, Includes L-Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Strap-72" Gas Tank Ss, #359995-1 (359995-1)
- BALDWIN FILTERS In-Line Fuel Strainer, 4-1/4 x 1-29/32 In (BF7693)
- SPEC-D TUNING Lincoln Town Car Matte Black Housing 2005-2011 (2LH-TCAR03JM-EU)
- STAR BRITE Cleaner-Ultimate Aluminum 64O, #087764 (087764)
- FIAMM Portable Horn, Air, 3" L (6580823)
- FIAMM High Tone Horn - Am80Sx Special Connector (7234122)
- FIAMM Low Tone Horn, Electric, 5" L (51905)
- FIAMM Low Tone Horn, Electric, 18" L (75530)
- FIAMM High Tone Horn, 7210223 (7210223)
- FIAMM Horn Kit, Electric, 3"L (66066)
- WOLO Disc Horn, Electric, Voltage 36 (357-36)
- Fiamm Automotive Electrical